Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB962RS
Mfr # SBB962RS
Zoro # G908363990
product price: $3,391.99
/ea
Free Shipping & Returns
$3,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 6 in
- Outside Dia. 8-3/4 in
- Width 4-1/8 in
- Ball Dia. 8.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB962RS
- Zoro # G908363990
- UPC # 4549557053832
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 6 in |
Outside Dia. | 8-3/4 in |
Width | 4-1/8 in |
Ball Dia. | 8.15 in |
Details
Item | Spherical Bushing |
Series | SBB |
Dynamic Load Capacity (N) | 2,130,000 |
Static Load Capacity (N) | 12,800,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Flat Head, 1-1/4" L (CYR 1 1/4S)
- HANKISON Filter Elemnt, General Purpose, 1 Micron (PF-02)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 OFFSET LINK)
- DYNABRADE Shim, PK3 (01121)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- Iko Spherical Plain Bearings