Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB96
Mfr # SBB96
Zoro # G808364035
product price: $2,473.99
/ea
Free Shipping & Returns
$2,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 6 in
- Outside Dia. 8-3/4 in
- Width 4-1/8 in
- Ball Dia. 8.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB96
- Zoro # G808364035
- UPC # 4549557053825
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 6 in |
Outside Dia. | 8-3/4 in |
Width | 4-1/8 in |
Ball Dia. | 8.15 in |
Details
Item | Spherical Bushing |
Series | SBB |
Dynamic Load Capacity (N) | 2,130,000 |
Static Load Capacity (N) | 12,800,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Solenoid Repair Group - BATTOPCA (RPG76-0033-CA)
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- AKG Forced-Air Bypass Oil Cooler, 65PSI (HR20-0218-BP65)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- Iko Plain Bearings