Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB8
Mfr # SBB8
Zoro # G408363971
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 1/2 in
- Outside Dia. 7/8 in
- Width 3/8 in
- Ball Dia. 0.709 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB8
- Zoro # G408363971
- UPC # 4549557053405
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 7/8 in |
Width | 3/8 in |
Ball Dia. | 0.709 in |
Details
Item | Spherical Bushing |
Series | SBB |
Static Load Capacity (N) | 101,000 |
Dynamic Load Capacity (N) | 16,800 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 64in OC, 2 Band (2/3VX640)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (5KH42JN0328S)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- BEARINGS LTD Spherical Plain Bearing, Inch, Commercial Series (COM 12)
- Iko Spherical Plain Bearings