Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB722RS
Mfr # SBB722RS
Zoro # G708363855
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 4-1/2 in
- Outside Dia. 7 in
- Width 3-3/8 in
- Ball Dia. 6.457 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB722RS
- Zoro # G708363855
- UPC # 4549557053771
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 4-1/2 in |
Outside Dia. | 7 in |
Width | 3-3/8 in |
Ball Dia. | 6.457 in |
Details
Item | Spherical Bushing |
Series | SBB |
Static Load Capacity (N) | 8,270,000 |
Dynamic Load Capacity (N) | 1,380,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 20 x 2240mm PL, T160 (2240-14M-20)
- CONTINENTAL Air Hose, 1/2" ID x 250 ft., Blue (IGBL05030-250)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-PLSS)
- PIX PIX B195K, V-Belt, Kevlar® 5/8 X 198 (B195K)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- Iko Spherical Plain Bearings