Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB68
Mfr # SBB68
Zoro # G308363729
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 4-1/4 in
- Outside Dia. 6-5/8 in
- Width 3.187 in
- Ball Dia. 6.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB68
- Zoro # G308363729
- UPC # 4549557053740
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 4-1/4 in |
Outside Dia. | 6-5/8 in |
Width | 3.187 in |
Ball Dia. | 6.102 in |
Details
Item | Spherical Bushing |
Series | SBB |
Static Load Capacity (N) | 7,380,000 |
Dynamic Load Capacity (N) | 1,230,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M7-6-I (QSM-M7-6-I)
- DAYTON A32 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (6A142)
- A.R. NORTH AMERICA AR North America VRT3-310 Unloader Valves - Black (VRT3-310)
- DDS Shaft Seal, 55 x 80 x 12 mm., TC, Nitrile Rubber (558012TC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- Iko Plain Bearings