Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB522RS
Mfr # SBB522RS
Zoro # G808364066
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 3-1/4 in
- Outside Dia. 5-1/8 in
- Width 2.437 in
- Ball Dia. 4.685 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB522RS
- Zoro # G808364066
- UPC # 4549557053672
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 3-1/4 in |
Outside Dia. | 5-1/8 in |
Width | 2.437 in |
Ball Dia. | 4.685 in |
Details
Item | Spherical Bushing |
Series | SBB |
Static Load Capacity (N) | 4,330,000 |
Dynamic Load Capacity (N) | 722,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 16mm X 32mm Locking Assembly Series C123 (C123M-16X32)
- CAL-VAN TOOLS Acme Threaded Rod w/Hex Nut 5/8-10x12" (CV900-29A)
- FESTO Clamping Module EV-20/120-5 (EV-20/120-5)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB200-0200)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- Iko Spherical Plain Bearings