Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB44
Mfr # SBB44
Zoro # G008363715
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 2-3/4 in
- Outside Dia. 4-3/8 in
- Width 2.062 in
- Ball Dia. 3.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB44
- Zoro # G008363715
- UPC # 4549557053627
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 2-3/4 in |
Outside Dia. | 4-3/8 in |
Width | 2.062 in |
Ball Dia. | 3.937 in |
Details
Item | Spherical Bushing |
Series | SBB |
Dynamic Load Capacity (N) | 514,000 |
Static Load Capacity (N) | 3,080,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount - Front, EM-2249 (EM-2249)
- D&D 950mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA950)
- DAYTON AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (6L253)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E679)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- Iko Spherical Plain Bearings