Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB242RS
Mfr # SBB242RS
Zoro # G208364109
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 1-1/2 in
- Outside Dia. 2-7/16 in
- Width 1-1/8 in
- Ball Dia. 2.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB242RS
- Zoro # G208364109
- UPC # 4549557053535
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1-1/2 in |
Outside Dia. | 2-7/16 in |
Width | 1-1/8 in |
Ball Dia. | 2.165 in |
Details
Item | Spherical Bushing |
Series | SBB |
Static Load Capacity (N) | 925,000 |
Dynamic Load Capacity (N) | 154,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X32)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D602)
- GATES PowerGrip Timing Belts, 300L100 (300L100)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- Iko Spherical Plain Bearings