Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB22
Mfr # SBB22
Zoro # G008363722
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 1-3/8 in
- Outside Dia. 2-3/16 in
- Width 1.031 in
- Ball Dia. 1.929 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB22
- Zoro # G008363722
- UPC # 4549557053504
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1-3/8 in |
Outside Dia. | 2-3/16 in |
Width | 1.031 in |
Ball Dia. | 1.929 in |
Details
Item | Spherical Bushing |
Series | SBB |
Dynamic Load Capacity (N) | 126,000 |
Static Load Capacity (N) | 755,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Can Assy 12In (690-2)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72074)
- MILTON INDUSTRIES 5 PIece 1/4" NPT M-Style Coupler and Plug Kit (S-211)
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHP6)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- Iko Spherical Plain Bearings