Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB202RS
Mfr # SBB202RS
Zoro # G308364115
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 1-1/4 in
- Outside Dia. 2 in
- Width 0.937 in
- Ball Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB202RS
- Zoro # G308364115
- UPC # 4549557053498
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Outside Dia. | 2 in |
Width | 0.937 in |
Ball Dia. | 1.772 in |
Details
Item | Spherical Bushing |
Series | SBB |
Static Load Capacity (N) | 630,000 |
Dynamic Load Capacity (N) | 105,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03S)
- PERFORMANCE TOOL Heavy Duty Nut Splitter (W88030)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- RBC Spherical Plain Bearing (B20SA)
- Iko Plain Bearings