Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB20
Mfr # SBB20
Zoro # G608363689
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 1-1/4 in
- Outside Dia. 2 in
- Width 0.937 in
- Ball Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB20
- Zoro # G608363689
- UPC # 4549557053481
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Outside Dia. | 2 in |
Width | 0.937 in |
Ball Dia. | 1.772 in |
Details
Item | Spherical Bushing |
Series | SBB |
Dynamic Load Capacity (N) | 105,000 |
Static Load Capacity (N) | 630,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- FESTO Push-In Fitting QSM-M3-3-I (QSM-M3-3-I)
- DAYTON A51 V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (3X473)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 45mm Bore, 100mm OD, 39.7mm W (5309 ZZNR/C3 PRX)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- Iko Plain Bearings