Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB162RS
Mfr # SBB162RS
Zoro # G608363979
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 1 in
- Outside Dia. 1-5/8 in
- Width 3/4 in
- Ball Dia. 1.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB162RS
- Zoro # G608363979
- UPC # 4549557053474
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1-5/8 in |
Width | 3/4 in |
Ball Dia. | 1.417 in |
Details
Item | Spherical Bushing |
Series | SBB |
Static Load Capacity (N) | 404,000 |
Dynamic Load Capacity (N) | 67,300 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- LEGACY Flexzilla Zillareel 50' 14-3 AWG Electrical Cord Reel Retractable Spring Driven (FZ8140503)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- SKF SKF-GE25ES, Spherical Plain Brgs, GE25ES (GE25ES)
- Iko Spherical Plain Bearings