Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB14
Mfr # SBB14
Zoro # G708363794
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 7/8 in
- Outside Dia. 1-7/16 in
- Width 0.656 in
- Ball Dia. 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB14
- Zoro # G708363794
- UPC # 4549557053443
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1-7/16 in |
Width | 0.656 in |
Ball Dia. | 1.26 in |
Details
Item | Spherical Bushing |
Series | SBB |
Dynamic Load Capacity (N) | 52,300 |
Static Load Capacity (N) | 314,000 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL21H)
- A.O. SMITH Genteq OEM Replacement Motor, 1/2 HP, 1075 RPM, 115V, OAO, Rolled Steel (3S045)
- CLIMAX METAL PRODUCTS 2C-062-A Two-Piece Clamping Collar (2C-062-A)
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- Iko Spherical Plain Bearings