Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Inch, #SBB10
Mfr # SBB10
Zoro # G008363845
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SBB
- Bore Dia. 5/8 in
- Outside Dia. 1-1/16 in
- Width 0.469 in
- Ball Dia. 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SBB10
- Zoro # G008363845
- UPC # 4549557053412
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1-1/16 in |
Width | 0.469 in |
Ball Dia. | 0.906 in |
Details
Item | Spherical Bushing |
Series | SBB |
Static Load Capacity (N) | 161,000 |
Dynamic Load Capacity (N) | 26,900 |
Description
Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S31-3P)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- PPD Push Lock In-line Filter, 40 μm. 3mm fittings; bronze filter. Small (PPDF-25-03-03-B40)
- ZORO SELECT FHP Sheave, 2AK41-QT (2AK41)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Pilloball, Metric, #PB10 (PB10)
- RBC Spherical Plain Bearing (B729LSSQ)
- Iko Plain Bearings