Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric, #TLA5025Z
Mfr # TLA5025Z
Zoro # G308358718
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 50 mm
- Outside Dia. (mm) 58 mm
- Width (mm) 25 mm
- Dynamic Load Capacity (N) 36,900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # TLA5025Z
- Zoro # G308358718
- UPC # 4549557057595
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 50 mm |
Outside Dia. (mm) | 58 mm |
Width (mm) | 25 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Dynamic Load Capacity (N) | 36,900 |
Static Load Capacity (N) | 88,400 |
Max. RPM | 6500 (Oil); 3900 (Grease) |
Cage Material | Low Carbon Steel |
Number of Rows | 1 |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator Valve Assembly, Standard (114X53)
- BESTORQ Aftermarket replacement for 174911 SIMPLICITY Mower Attachments: 847 Belt for Drive, 4LK440 (4LK440)
- KUKKO QUALITY TOOLS Kukko Single Edged Nut Splitter Set, 3/8in10mm To 1-3/8in36mm (K-55-B)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (119168.00)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Needle Roller Cage, General usage, #KT263013C3 (KT263013C3)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- TORRINGTON Nrb Drawn Cup Full Complement (B1012)
- Iko Needle Roller Bearings