Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric, #TLA5020Z
Mfr # TLA5020Z
Zoro # G408358786
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 50 mm
- Outside Dia. (mm) 58 mm
- Width (mm) 20 mm
- Static Load Capacity (N) 64,100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TLA5020Z
- Zoro # G408358786
- UPC # 4549557057588
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 50 mm |
Outside Dia. (mm) | 58 mm |
Width (mm) | 20 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Static Load Capacity (N) | 64,100 |
Dynamic Load Capacity (N) | 28,800 |
Cage Material | Low Carbon Steel |
Number of Rows | 1 |
Max. RPM | 6500 (Oil); 3900 (Grease) |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (114789)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (288447)
- LINCOLN Electronic Lube Meter, pint/qt/L/gal, 10 gpm, 1,500 psi Op Pressure (980)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1616ZOH (BHA1616ZOH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4900 (RNA4900)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- IKO Shell Needle Roller Bearing, Inch, #BA47ZOH (BA47ZOH)
- ENERPAC Bearing (90356)
- Iko Needle Roller Bearings