Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric, #TLA2820ZOH
Mfr # TLA2820ZOH
Zoro # G108358499
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 28 mm
- Outside Dia. (mm) 35 mm
- Width (mm) 20 mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # TLA2820ZOH
- Zoro # G108358499
- UPC # 4549557071645
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 28 mm |
Outside Dia. (mm) | 35 mm |
Width (mm) | 20 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Number of Rows | 1 |
Static Load Capacity (N) | 33,600 |
Dynamic Load Capacity (N) | 18,300 |
Max. RPM | 13,000 (Oil); 7800 (Grease) |
Cage Material | Low Carbon Steel |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY Solid U Joint (D-5)
- TRITAN Insert Ball Brng, UC, 2-15/16in dia, 30mm W (UC215-47)
- LOCTITE Anti-Seize Compound, Graphite, 8 lb, Can LB 8150(TM) (235086)
- CAMOZZI Filter, Mc Series NPT (MC104-F00TF)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832 (NA4832)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- IKO Shell Needle Roller Bearing, Inch, #BA45ZOH (BA45ZOH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-86)
- Iko Needle Roller Bearings