Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric, #TLA2020Z
Mfr # TLA2020Z
Zoro # G608358197
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 20 mm
- Outside Dia. (mm) 26 mm
- Width (mm) 20 mm
- Dynamic Load Capacity (N) 14,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TLA2020Z
- Zoro # G608358197
- UPC # 4549557057304
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 20 mm |
Outside Dia. (mm) | 26 mm |
Width (mm) | 20 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Dynamic Load Capacity (N) | 14,500 |
Cage Material | Low Carbon Steel |
Number of Rows | 1 |
Max. RPM | 20,000 (Oil); 12,000 (Grease) |
Static Load Capacity (N) | 24,700 |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228910 (228910)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4, 1/12 HP, 115V AC, 1,725/1,140 Nameplate RPM (048S17T366)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (1032012)
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- IKO Shell Needle Roller Bearing, Inch, #BA47ZOH (BA47ZOH)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- TRITAN Needle Brg, Drawn Cup, Bore 2.000 In (J3216 OH)
- Iko Roller Bearings