Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric, #TLA1816Z
Mfr # TLA1816Z
Zoro # G208358108
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 18 mm
- Outside Dia. (mm) 24 mm
- Width (mm) 16 mm
- Cage Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TLA1816Z
- Zoro # G208358108
- UPC # 4549557057243
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 18 mm |
Outside Dia. (mm) | 24 mm |
Width (mm) | 16 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Cage Material | Low Carbon Steel |
Static Load Capacity (N) | 15,600 |
Max. RPM | 20,000 (Oil); 12,000 (Grease) |
Dynamic Load Capacity (N) | 10,400 |
Number of Rows | 1 |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- MASTER PNEUMATIC PILOT REGULATOR 1 1/2" (PR180M-12)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Copper (90710)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006818, Pressure Line, 10 micron, Outside-In (MF0436034)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832 (NA4832)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- IKO Shell Needle Roller Bearing, Metric, #TLA3026Z (TLA3026Z)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- Iko Needle Roller Bearings