Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric - Heavy duty, #TA3530Z
Mfr # TA3530Z
Zoro # G408358342
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 35 mm
- Outside Dia. (mm) 45 mm
- Width (mm) 30 mm
- Dynamic Load Capacity (N) 40,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TA3530Z
- Zoro # G408358342
- UPC # 4549557055539
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 35 mm |
Outside Dia. (mm) | 45 mm |
Width (mm) | 30 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Dynamic Load Capacity (N) | 40,600 |
Number of Rows | 1 |
Max. RPM | 10,000 (Oil); 6000 (Grease) |
Cage Material | Low Carbon Steel |
Static Load Capacity (N) | 72,600 |
Description
Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1/2" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL804N)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- TIMKEN TIM-28920, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 28920 (28920)
- ESCO/EQUIPMENT SUPPLY CO Hose Assembly, Complete Coupler, 8 ft. (10603)
- IKO Shell Needle Roller Bearing, Inch, #BA1010ZOH (BA1010ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1614ZOH (BHA1614ZOH)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- KOYO Needle Roller Brg, 126, 3/4in Bore, Open (B-126)
- Iko Needle Roller Bearings