Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric - Heavy duty, #TA3030Z
Mfr # TA3030Z
Zoro # G908358545
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 30 mm
- Outside Dia. (mm) 40 mm
- Width (mm) 30 mm
- Static Load Capacity (N) 60,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TA3030Z
- Zoro # G908358545
- UPC # 4549557055461
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 30 mm |
Outside Dia. (mm) | 40 mm |
Width (mm) | 30 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Static Load Capacity (N) | 60,700 |
Cage Material | Low Carbon Steel |
Dynamic Load Capacity (N) | 36,700 |
Max. RPM | 12,000 (Oil); 7200 (Grease) |
Number of Rows | 1 |
Description
Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40BS15H X 7/8)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 4 In Stroke (288-300)
- DODGE P2B-DLAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128441)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6307C3)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1616ZOH (BHA1616ZOH)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB1616/MF3 (YB1616/MF3)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI8 (MI8)
- Iko Needle Roller Bearings