Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric - Heavy duty, #TA2525Z
Mfr # TA2525Z
Zoro # G308358787
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 33 mm
- Width (mm) 25 mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TA2525Z
- Zoro # G308358787
- UPC # 4549557055348
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 25 mm |
Outside Dia. (mm) | 33 mm |
Width (mm) | 25 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Number of Rows | 1 |
Cage Material | Low Carbon Steel |
Dynamic Load Capacity (N) | 24,100 |
Max. RPM | 15,000 (Oil); 9000 (Grease) |
Static Load Capacity (N) | 40,800 |
Description
Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E634)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 1/2 in. W (C-062-BO)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DPSR02.00)
- D&D 84" Outside Length, 2/3" Top Width, 1 Ribs (B81/5L840)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF475720 (TAF475720)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (B-2020)
- Iko Needle Roller Bearings