Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric - Heavy duty, #TA2015Z
Mfr # TA2015Z
Zoro # G008358735
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 20 mm
- Outside Dia. (mm) 27 mm
- Width (mm) 15 mm
- Max. RPM 20,000 (Oil); 12,000 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TA2015Z
- Zoro # G008358735
- UPC # 4549557055133
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 20 mm |
Outside Dia. (mm) | 27 mm |
Width (mm) | 15 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Max. RPM | 20,000 (Oil); 12,000 (Grease) |
Dynamic Load Capacity (N) | 10,400 |
Number of Rows | 1 |
Cage Material | Low Carbon Steel |
Static Load Capacity (N) | 14,600 |
Description
Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- STEELMAN 1/4" Plated Steel Quick Disconnect Plug with 1/4" Female NPT Threads (14F14T-IND)
- NATIONAL Small Bore Inch Seal, 450400 (450400)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA3030Z (TA3030Z)
- IKO Needle Roller Cage, General usage, #KT182420C3 (KT182420C3)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- KOYO Needle Roller Brg, 59, 5/16in Bore, Open (B-59)
- Iko Needle Roller Bearings