Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric - Close end, #TLAM69
Mfr # TLAM69
Zoro # G308358374
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 6 mm
- Outside Dia. (mm) 10 mm
- Width (mm) 9 mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # TLAM69
- Zoro # G308358374
- UPC # 4549557057649
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 6 mm |
Outside Dia. (mm) | 10 mm |
Width (mm) | 9 mm |
Details
Item | Bearing |
Type | Drawn Cup |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 2100 |
Static Load Capacity (N) | 1900 |
Cage Material | Low Carbon Steel |
Max. RPM | 55,000 (Oil); 33,000 (Grease) |
Description
Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel, Closed End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Agitator Motor, 15 WO, 115 Volt, Original OEM Motor (ESP-L15EMJR1B1)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-D)
- SPEEDAIRE Adapter, Pipe (4ZK37)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 100 (H613-100K)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA3026Z (TLA3026Z)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JH1612 OH)
- Iko Roller Bearings