Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch - Full complement, #YB1816/SL3
Mfr # YB1816/SL3
Zoro # G308358473
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1-1/8 in
- Outside Dia. (In.) 1-3/8 in
- Width (In.) 1 in
- Dynamic Load Capacity (N) 38,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # YB1816/SL3
- Zoro # G308358473
- UPC # 4549557071997
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1-1/8 in |
Outside Dia. (In.) | 1-3/8 in |
Width (In.) | 1 in |
Details
Item | Bearing |
Type | Drawn Cup |
Dynamic Load Capacity (N) | 38,700 |
Max. RPM | 5500 (Oil); 3300 (Grease) |
Static Load Capacity (N) | 90,400 |
Number of Rows | 1 |
Description
Shell Needle Roller Bearing, Inch, Full Complement, Chromium Molybdenum Steel, Grease Retained
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-501-6FP)
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- CLIMAX METAL PRODUCTS 2C-131 Two-Piece Clamping Collar (2C-131)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO Shell Needle Roller Bearing, Inch, #BA1010ZOH (BA1010ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- KOYO Needle Roller Brg, 1316, 13/16in Bore, Open (B-1316)
- Iko Roller Bearings