Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch - Closed end, #BAM810
Mfr # BAM810
Zoro # G708358387
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1/2 in
- Outside Dia. (In.) 11/16 in
- Width (In.) 5/8 in
- Dynamic Load Capacity (N) 6350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # BAM810
- Zoro # G708358387
- UPC # 4549557002281
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 11/16 in |
Width (In.) | 5/8 in |
Details
Item | Bearing |
Type | Drawn Cup |
Dynamic Load Capacity (N) | 6350 |
Cage Material | Low Carbon Steel |
Static Load Capacity (N) | 8380 |
Number of Rows | 1 |
Max. RPM | 30,000 (Oil); 18,000 (Grease) |
Description
Shell Needle Roller Bearing, Inch, Caged, Chromium Molybdenum Steel, Closed End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Heavy Duty Plug, 3/8" MNPT, 1/2" Bod (A55640FZ)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119413-13)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- SPEEDAIRE Nosepiece, 5/32, 4.0mm (TTR8212601BG)
- IKO Needle Roller Cage, General usage, #KT263013C3 (KT263013C3)
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1616ZOH (BHA1616ZOH)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- IKO Shell Needle Roller Bearing, Metric, #TLA3026Z (TLA3026Z)
- TORRINGTON Nrb Drawn Cup Full Complement (B208)
- Iko Needle Roller Bearings