Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch - Closed end, #BAM1316
Mfr # BAM1316
Zoro # G008358124
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 13/16 in
- Outside Dia. (In.) 1-1/16 in
- Width (In.) 1 in
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # BAM1316
- Zoro # G008358124
- UPC # 4549557002540
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 13/16 in |
Outside Dia. (In.) | 1-1/16 in |
Width (In.) | 1 in |
Details
Item | Bearing |
Type | Drawn Cup |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 16,900 |
Cage Material | Low Carbon Steel |
Static Load Capacity (N) | 28,500 |
Max. RPM | 19,000 (Oil); 11,400 (Grease) |
Description
Shell Needle Roller Bearing, Inch, Caged, Chromium Molybdenum Steel, Closed End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Ext Coupler (5853)
- GATES PowerGrip HTD Belts, 600-5M-15 (600-5M-15)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- IKO Flat Roller Cage, Single row, #FT3525NB2 (FT3525NB2)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4905 (RNA4905)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4900 (RNA4900)
- Iko Needle Roller Bearings