Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch, #BA88ZOH
Mfr # BA88ZOH
Zoro # G608358272
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1/2 in
- Outside Dia. (In.) 11/16 in
- Width (In.) 1/2 in
- Cage Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # BA88ZOH
- Zoro # G608358272
- UPC # 4549557001130
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 11/16 in |
Width (In.) | 1/2 in |
Details
Item | Bearing |
Type | Drawn Cup |
Cage Material | Low Carbon Steel |
Max. RPM | 30,000 (Oil); 18,000 (Grease) |
Dynamic Load Capacity (N) | 4710 |
Static Load Capacity (N) | 5700 |
Number of Rows | 1 |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-134WSA-G)
- EAGLE BELTING Round Belt, Hollow, 3/8 In, Polyurethane (4934018)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TOCFD3575)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1614ZOH (BHA1614ZOH)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4905 (RNA4905)
- INA Needle Bearings Mach. (RNA4903XL)
- Iko Roller Bearings