Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch, #BA86ZOH
Mfr # BA86ZOH
Zoro # G808358188
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1/2 in
- Outside Dia. (In.) 11/16 in
- Width (In.) 3/8 in
- Max. RPM 30,000 (Oil); 18,000 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # BA86ZOH
- Zoro # G808358188
- UPC # 4549557001116
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 11/16 in |
Width (In.) | 3/8 in |
Details
Item | Bearing |
Type | Drawn Cup |
Max. RPM | 30,000 (Oil); 18,000 (Grease) |
Cage Material | Low Carbon Steel |
Static Load Capacity (N) | 3850 |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 3470 |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- MOTORCRAFT Motorcraft Xl2 Nickel Anti-Seize Lube (XL2)
- DAYTON Shaft Adapter, O.D. 5/8 In., PK5 (30D495)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 150 PSI (SRV765-114-150)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- IKO Shell Needle Roller Bearing, Inch, #BA47ZOH (BA47ZOH)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- IKO Needle Roller Cage, General usage, #KT455320C3 (KT455320C3)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- Iko Roller Bearings