Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch, #BA65ZOH
Mfr # BA65ZOH
Zoro # G408358311
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 3/8 in
- Outside Dia. (In.) 9/16 in
- Width (In.) 0.312 in
- Static Load Capacity (N) 2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # BA65ZOH
- Zoro # G408358311
- UPC # 4549557001017
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 3/8 in |
Outside Dia. (In.) | 9/16 in |
Width (In.) | 0.312 in |
Details
Item | Bearing |
Type | Drawn Cup |
Static Load Capacity (N) | 2010 |
Number of Rows | 1 |
Max. RPM | 40,000 (Oil); 24,000 (Grease) |
Dynamic Load Capacity (N) | 2220 |
Cage Material | Low Carbon Steel |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 1 In. NPT, 480 cfm, 300 psi (4ZM10)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 630mm (SPZ630)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA3026Z (TLA3026Z)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- IKO Flat Roller Cage, Single row, #FT4035150B2 (FT4035150B2)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- Iko Needle Roller Bearings