Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch, #BA3216ZOH
Mfr # BA3216ZOH
Zoro # G108358482
product price: $22.05
/ea
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 2 in
- Outside Dia. (In.) 2-3/8 in
- Width (In.) 1 in
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # BA3216ZOH
- Zoro # G108358482
- UPC # 4549557002045
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Outside Dia. (In.) | 2-3/8 in |
Width (In.) | 1 in |
Details
Item | Bearing |
Type | Drawn Cup |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 37,100 |
Static Load Capacity (N) | 76,500 |
Cage Material | Low Carbon Steel |
Max. RPM | 6000 (Oil); 3600 (Grease) |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Grease Fitting Assortment, 70 Pc (W5215)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDD5)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300063)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- IKO Shell Needle Roller Bearing, Inch, #BA47ZOH (BA47ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- KOYO Needle Roller Brg, 61014, 3/8in Bore, Open (RCB-061014-FS)
- Iko Needle Roller Bearings