Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch, #BA2416ZOH
Mfr # BA2416ZOH
Zoro # G008358346
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1-1/2 in
- Outside Dia. (In.) 1-7/8 in
- Width (In.) 1 in
- Static Load Capacity (N) 55,400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # BA2416ZOH
- Zoro # G008358346
- UPC # 4549557001895
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1-1/2 in |
Outside Dia. (In.) | 1-7/8 in |
Width (In.) | 1 in |
Details
Item | Bearing |
Type | Drawn Cup |
Static Load Capacity (N) | 55,400 |
Max. RPM | 9000 (Oil); 5400 (Grease) |
Cage Material | Low Carbon Steel |
Dynamic Load Capacity (N) | 31,100 |
Number of Rows | 1 |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2H16)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX300)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CE-G)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel, Color: Silver (30E713)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4900 (RNA4900)
- IKO Flat Roller Cage, Single row, #FT2010NB2 (FT2010NB2)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO INTERNATIONAL IKO Machined Type Needle Roller Bearing METRIC 75mm Bore, 95mm OD (RNA49/68)
- Iko Roller Bearings