Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch, #BA2412ZOH
Mfr # BA2412ZOH
Zoro # G308358237
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1-1/2 in
- Outside Dia. (In.) 1-7/8 in
- Width (In.) 3/4 in
- Cage Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # BA2412ZOH
- Zoro # G308358237
- UPC # 4549557001871
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1-1/2 in |
Outside Dia. (In.) | 1-7/8 in |
Width (In.) | 3/4 in |
Details
Item | Bearing |
Type | Drawn Cup |
Cage Material | Low Carbon Steel |
Number of Rows | 1 |
Max. RPM | 9000 (Oil); 5400 (Grease) |
Static Load Capacity (N) | 36,600 |
Dynamic Load Capacity (N) | 22,500 |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C405 Ser, 1.181 Shaftdia (C405M-30X55)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6S)
- DYKEM Opaque Staining Color, Gallon, Lite Green (81708)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- IKO Shell Needle Roller Bearing, Inch, #BA45ZOH (BA45ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- KOYO NRB Drawn Cup Full Complement (B36 L125)
- Iko Needle Roller Bearings