Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch, #BA208ZOH
Mfr # BA208ZOH
Zoro # G408358465
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1-1/4 in
- Outside Dia. (In.) 1-1/2 in
- Width (In.) 1/2 in
- Static Load Capacity (N) 14,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # BA208ZOH
- Zoro # G408358465
- UPC # 4549557001734
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1-1/4 in |
Outside Dia. (In.) | 1-1/2 in |
Width (In.) | 1/2 in |
Details
Item | Bearing |
Type | Drawn Cup |
Static Load Capacity (N) | 14,700 |
Max. RPM | 12,000 (Oil); 7200 (Grease) |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 9100 |
Cage Material | Low Carbon Steel |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF SNL 517, Split Pillow Blocks (SNL 517)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50-2 Chain Size, 16 # of Teeth (D50BS16H X 1 1/4)
- FASCO HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (D106)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-65)
- Iko Needle Roller Bearings