Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch, #BA2012ZOH
Mfr # BA2012ZOH
Zoro # G308358480
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1-1/4 in
- Outside Dia. (In.) 1-1/2 in
- Width (In.) 3/4 in
- Dynamic Load Capacity (N) 15,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # BA2012ZOH
- Zoro # G308358480
- UPC # 4549557001758
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1-1/4 in |
Outside Dia. (In.) | 1-1/2 in |
Width (In.) | 3/4 in |
Details
Item | Bearing |
Type | Drawn Cup |
Dynamic Load Capacity (N) | 15,700 |
Static Load Capacity (N) | 29,600 |
Cage Material | Low Carbon Steel |
Max. RPM | 12,000 (Oil); 7200 (Grease) |
Number of Rows | 1 |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO NRB Drawn Cup Full Complement (B36 L125)
- REELCRAFT 3/8" x 35 ft PVC Coupled Hose Assembly 300 psi RD (S601013-35)
- DIXON Mini Worm Gear Clamp, ST, 28/64"-50/64" (MH6)
- PARKER Service Kit, 3 Pin, 120 VAC, B Series (PS294683BP)
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1416ZOH (BHA1416ZOH)
- IKO Flat Roller Cage, Single row, #FT2010NB2 (FT2010NB2)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832 (NA4832)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. Outside Dia., 1-in. W (MR20N)
- Iko Needle Roller Bearings