Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Inch, #BA1616ZOH
Mfr # BA1616ZOH
Zoro # G808358515
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1-1/4 in
- Width (In.) 1 in
- Static Load Capacity (N) 36,300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # BA1616ZOH
- Zoro # G808358515
- UPC # 4549557001628
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 1-1/4 in |
Width (In.) | 1 in |
Details
Item | Bearing |
Type | Drawn Cup |
Static Load Capacity (N) | 36,300 |
Max. RPM | 15,000 (Oil); 9000 (Grease) |
Number of Rows | 1 |
Cage Material | Low Carbon Steel |
Dynamic Load Capacity (N) | 19,400 |
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" O-Ring Boss (6408-16-O)
- PARKER Hydraulic Hose Adapter, 2.18" L, 5000 psi (1/4 MRO-SS)
- GATES Bushing, Series 2517, Bore Dia 1.000 In (2517 1.)
- VELVAC Slotted Clamp 7/16 - 25/32 (022306)
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- IKO Shell Needle Roller Bearing (BA2420Z)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO IKO Inner Ring, Shell Type Needle Roller Bearing, Inch (IRB816-1)
- KOYO Needle Roller Brg, 59, 5/16in Bore, Open (B-59)
- Iko Needle Roller Bearings