Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - without Inner ring, #RNAST8R
Mfr # RNAST8R
Zoro # G408358090
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 24 mm
- Roller Width 9.8 mm
- Bore Dia. 12 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # RNAST8R
- Zoro # G408358090
- UPC # 4549557052354
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 24 mm |
Roller Width | 9.8 mm |
Bore Dia. | 12 mm |
Details
Roller Shape | Crowned |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Description
Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 49" Outside Length, 3/8" Top Width, 1 Ribs (3VX490)
- GLOBAL 3/8" X 3/8" ID Split Clamp Coupling, Stl, Bo (GSCC-037-037)
- FESTO Shut-Off Valve HE-3-QS-8 (HE-3-QS-8)
- CAL-VAN TOOLS Acme Threaded Rod w/Hex Nut 5/8-10x12" (CV900-29A)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-X)
- Iko Cam Followers & Track Rollers