Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - without Inner ring, #RNAST8
Mfr # RNAST8
Zoro # G208357941
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 24 mm
- Roller Width 9.8 mm
- Bore Dia. 12 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # RNAST8
- Zoro # G208357941
- UPC # 4549557052347
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 24 mm |
Roller Width | 9.8 mm |
Bore Dia. | 12 mm |
Details
Roller Shape | Cylindrical |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Mtr, 1/3hp, 1725,100-120/200-240V, 48Y (5KH33GNA444X)
- DIXON Air King Clamp Steel, 1" (A10)
- CONTINENTAL CONTITECH 1/2" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY05030-50)
- DYNABRADE Male Plug, 3/8" NPT Male Thread, 1/4" (96005)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3/4)
- Iko Linear Bearings & Guides