Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - without Inner ring, #RNAST6R
Mfr # RNAST6R
Zoro # G208358023
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 19 mm
- Roller Width 9.8 mm
- Bore Dia. 10 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # RNAST6R
- Zoro # G208358023
- UPC # 4549557052330
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 19 mm |
Roller Width | 9.8 mm |
Bore Dia. | 10 mm |
Details
Roller Shape | Crowned |
Item | Roller Follower |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK9)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04FJX (6402-06-04)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- DAYTON 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (194171.00)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- MCGILL CF Series, Cam Follower (CF1-1/4)
- Iko Linear Bearings & Guides