Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - without Inner ring, #RNAST50
Mfr # RNAST50
Zoro # G608357923
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 90 mm
- Roller Width 19.8 mm
- Bore Dia. 60 mm
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # RNAST50
- Zoro # G608357923
- UPC # 4549557052569
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 90 mm |
Roller Width | 19.8 mm |
Bore Dia. | 60 mm |
Details
Roller Shape | Cylindrical |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King with Ferrule, 3/4" (AM6WF)
- ARMSTRONG PUMPS Pump Motor, 1/2 hp, 115V AC (811757-001)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-8)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8300FCT39H, Return Line, 25 micron (ZX-HC8300FCT39H)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- BAILEY Cam Follower Bearing: CR-26 BUU, 15/16 B Dim., 1 5/8 D Dim., 5/8 Depth, 2 7/16 L Dim. (158876)
- Iko Cam Followers & Track Rollers