Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - without Inner ring, #RNAST45R
Mfr # RNAST45R
Zoro # G708358042
product price: $101.09
/ea
Free Shipping & Returns
$101.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 85 mm
- Roller Width 19.8 mm
- Bore Dia. 55 mm
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # RNAST45R
- Zoro # G708358042
- UPC # 4549557052552
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 19.8 mm |
Bore Dia. | 55 mm |
Details
Roller Shape | Crowned |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Description
Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body (2DM3-B)
- NSK Spherical Roller Bearing (21305CDE4 C3 S11)
- DODGE Stock Bore Taper Lock Bushing, 3/4 in Dia Bore, 2-1/4 in Dia Barrel, 1 in OAL, Sintered Steel (117158)
- GATES JIC PLUG AND CAP KIT (85003)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4100110000)
- Iko Linear Bearings & Guides