Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - without Inner ring, #RNAST25
Mfr # RNAST25
Zoro # G308357940
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 52 mm
- Roller Width 15.8 mm
- Bore Dia. 30 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # RNAST25
- Zoro # G308357940
- UPC # 4549557052460
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 15.8 mm |
Bore Dia. | 30 mm |
Details
Roller Shape | Cylindrical |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Item | Roller Follower |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Description
Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- DYNABRADE Male Coupler, 1/4" (95684)
- CLIMAX METAL PRODUCTS SDA-087 Step Down Clamp-On Adapter (SDA-087)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124275)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-XB)
- Iko Linear Bearings & Guides