Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - without Inner ring, #RNAST10
Mfr # RNAST10
Zoro # G008358087
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 30 mm
- Roller Width 11.8 mm
- Bore Dia. 14 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # RNAST10
- Zoro # G008358087
- UPC # 4549557052361
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 11.8 mm |
Bore Dia. | 14 mm |
Details
Roller Shape | Cylindrical |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Bearing Type | Roller |
Roller Material | SUJ2 Steel |
Description
Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-HM903247, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM903247 (HM903247)
- INGERSOLL-RAND Impact Wrench Care Kit, For Use w/5LA58 (261-TK2)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AZ)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 15mm Bore, 35mm OD, 18mm W (NUTR15)
- Iko Cam Followers & Track Rollers