Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST8R
Mfr # NAST8R
Zoro # G808357938
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 24 mm
- Roller Width 9.8 mm
- Bore Dia. 8 mm
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NAST8R
- Zoro # G808357938
- UPC # 4549557062445
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 24 mm |
Roller Width | 9.8 mm |
Bore Dia. | 8 mm |
Details
Roller Shape | Crowned |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, 07100-2 (07100-2)
- SPEEDAIRE Cable Reel, W/Clamp, 100 ft L, 10" H, Gren (45UZ50)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 35mm Outside Dia., 11mm Width (6202 2RSNR/C3 PRX)
- CONTINENTAL CONTITECH B93 Wrapped V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (B93)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- Iko Linear Bearings & Guides