Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST6ZZR
Mfr # NAST6ZZR
Zoro # G108357942
$64.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 19 mm
- Roller Width 13.8 mm
- Bore Dia. 6 mm
- Max. Operating Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NAST6ZZR
- Zoro # G108357942
- UPC # 4549557044496
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 19 mm |
Roller Width | 13.8 mm |
Bore Dia. | 6 mm |
Details
Roller Shape | Crowned |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X08)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.75 in OD (943B)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- INA Needle Brg, Drawn Cup, Bore 35mm, OD 42mm (HK3520-B)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- Iko Linear Bearings & Guides