Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST45ZZUU
Mfr # NAST45ZZUU
Zoro # G908358019
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 85 mm
- Roller Width 25.8 mm
- Bore Dia. 45 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST45ZZUU
- Zoro # G908358019
- UPC # 4549557044946
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 25.8 mm |
Bore Dia. | 45 mm |
Details
Roller Shape | Cylindrical |
Bearing Type | Roller |
Bearing Material | High Carbon Chrome Steel |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Regulator, 1/2In Modular (R26-04-000)
- POWERFLITE 4L240 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240-2)
- GATES 1575 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A60)
- MRC Single Row Ball Bearing (203SF)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- Iko Linear Bearings & Guides