Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST45ZZ
Mfr # NAST45ZZ
Zoro # G108358055
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 85 mm
- Roller Width 25.8 mm
- Bore Dia. 45 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST45ZZ
- Zoro # G108358055
- UPC # 4549557044922
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 25.8 mm |
Bore Dia. | 45 mm |
Details
Roller Shape | Cylindrical |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Bearing Type | Roller |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (81100 OLP)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MOR (6400-06-04)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-4)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- Iko Linear Bearings & Guides