Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST35ZZUUR
Mfr # NAST35ZZUUR
Zoro # G608357909
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 72 mm
- Roller Width 24.8 mm
- Bore Dia. 35 mm
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST35ZZUUR
- Zoro # G608357909
- UPC # 4549557044878
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 24.8 mm |
Bore Dia. | 35 mm |
Details
Roller Shape | Crowned |
Bearing Type | Roller |
Max. Operating Temp. | 120°C |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Room Air Conditioner Motor, 1/6 HP, 60 Hz (45EX59)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,730 Nameplate RPM (5K953)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAC4-4FV)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- CARTER BEARINGS .625", Bronze Bushing Cam Follower (SFH-20-A)
- Iko Linear Bearings & Guides