Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST35ZZR
Mfr # NAST35ZZR
Zoro # G008357950
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 72 mm
- Roller Width 24.8 mm
- Bore Dia. 35 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NAST35ZZR
- Zoro # G008357950
- UPC # 4549557044854
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 24.8 mm |
Bore Dia. | 35 mm |
Details
Roller Shape | Crowned |
Item | Roller Follower |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Chrome Steel |
Bearing Type | Roller |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, RH, #10-32 (CFR3)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Beige (100300)
- BUYERS PRODUCTS 25 Gallon Side Mount Steel Hydraulic Reservoir With 10 Micron Filter (SMR25SF10)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- Iko Cam Followers & Track Rollers