Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST35
Mfr # NAST35
Zoro # G308358046
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 72 mm
- Roller Width 19.8 mm
- Bore Dia. 35 mm
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAST35
- Zoro # G308358046
- UPC # 4549557062599
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 19.8 mm |
Bore Dia. | 35 mm |
Details
Roller Shape | Cylindrical |
Roller Material | SUJ2 Steel |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Chrome Steel |
Item | Roller Follower |
Bearing Type | Roller |
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 35-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/8" Pitch, PK5 (35-4CL)
- DAYTON 3L210 V-Belt, 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 35mm Outside Dia., 11mm Width (6202 2RSNR/C3 PRX)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- TORRINGTON Nrb Track Roller Assembly (CRS 28)
- Iko Cam Followers & Track Rollers